This product requires certification to purchase.

1 x 1 in. MIPT x Compression Brass Alloy Stop

Mueller Company

1 x 1 in. MIPT x Compression Brass Alloy Stop

  • Fast #
  • Part #MB2502810NG
  • Item #9537209
  • Manufacturer Part #B-25028-10N
5 out of 5 Customer Rating
Brand image
Mueller Company

1 x 1 in. MIPT x Compression Brass Alloy Stop

  • Fast #
  • Part #MB2502810NG
  • Item #9537209
  • Manufacturer Part #B-25028-10N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MIPT
End Connection 2
Compression
End Connections
MIPT x Compression
Inlet Service Size
1 in
Characteristics & Features
Fitting Type
Stop
Material
Brass Alloy
Material Type
C83600
OutletMeter Size
1 in
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes