This product requires certification to purchase.

1 x 3/4 x 3/4 in. Compression x MIPT Water Service Brass U Branch

Mueller Company

1 x 3/4 x 3/4 in. Compression x MIPT Water Service Brass U Branch

  • Fast #
  • Part #MH15363NGF712
  • Item #3715797
  • Manufacturer Part #015363 402N
3.6 out of 5 Customer Rating
Brand image
Mueller Company

1 x 3/4 x 3/4 in. Compression x MIPT Water Service Brass U Branch

  • Fast #
  • Part #MH15363NGF712
  • Item #3715797
  • Manufacturer Part #015363 402N
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Lead-Free
  • Please contact your local branch for availability in your area
  • For connecting copper or PE plastic tubing to MIP outlets
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
MIPT
End Connections
Compression x MIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Length
7-1/2 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes