This product requires certification to purchase.

1 x 3/4 x 3/4 in. Pack Joint x MIPT U Branch

Mueller Company

1 x 3/4 x 3/4 in. Pack Joint x MIPT U Branch

  • Fast #
  • Part #MP15363NGF712
  • Item #4308569
  • Manufacturer Part #P15363 402N
5 out of 5 Customer Rating
Brand image
Mueller Company

1 x 3/4 x 3/4 in. Pack Joint x MIPT U Branch

  • Fast #
  • Part #MP15363NGF712
  • Item #4308569
  • Manufacturer Part #P15363 402N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For connecting copper or PE plastic tubing inlet to MIP outlets
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
MIPT
End Connection 3
MIPT
End Connections
Pack Joint x MIPT x MIPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 3/4 in x 3/4 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes