This product requires certification to purchase.

1 x 3/4 x 3/4 in. Water Service Brass U Branch Connector

Mueller Company

1 x 3/4 x 3/4 in. Water Service Brass U Branch Connector

  • Fast #
  • Part #MH2460NGF712
  • Item #4309592
  • Manufacturer Part #002460 402N
5 out of 5 Customer Rating
Brand image
Mueller Company

1 x 3/4 x 3/4 in. Water Service Brass U Branch Connector

  • Fast #
  • Part #MH2460NGF712
  • Item #4309592
  • Manufacturer Part #002460 402N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 3/4 in x 3/4 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes