This product requires certification to purchase.

10 x 1 in. CC Iron and Stainless Steel Double Strap Saddle

Mueller Company

10 x 1 in. CC Iron and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #MDR2S1064CCG
  • Item #1358322
  • Manufacturer Part #DR 2 S 1064 CC 100
3.1 out of 5 Customer Rating
Brand image
Mueller Company

10 x 1 in. CC Iron and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #MDR2S1064CCG
  • Item #1358322
  • Manufacturer Part #DR 2 S 1064 CC 100
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Use on cast iron, ductile iron AWWA C900 PVC plastic, steel and A-C pipe
  • Rolled strap threads
  • Nitrile O-ring gasket
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
10 in
Pressure - Maximum
500 psig
Range (in)
10.64 in - 12.12 in
Tap Size
1 in
Characteristics & Features
Coating
Nylon
Fitting Type
Saddle
Material
Ductile Iron, Stainless Steel
Material Type
304L
Warranty & Product Information
ANSI
ANSI C800
AWWA
AWWA C-800
NSF Certified
Yes