This product requires certification to purchase.

10 x 2 in. IP Bronze Double Strap Saddle for C900 PVC Pipe

Mueller Company

10 x 2 in. IP Bronze Double Strap Saddle for C900 PVC Pipe

  • Fast #
  • Part #MH13493K
  • Item #1095778
  • Manufacturer Part #MH13493K
4.4 out of 5 Customer Rating
Brand image
Mueller Company

10 x 2 in. IP Bronze Double Strap Saddle for C900 PVC Pipe

  • Fast #
  • Part #MH13493K
  • Item #1095778
  • Manufacturer Part #MH13493K
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
10 in
Tap Size
2 in
Characteristics & Features
Material
Bronze
Warranty & Product Information
NSF Certified
No