This product requires certification to purchase.

3/4 in. Compression Cast Brass Alloy Tee

Mueller Company

110® 3/4 in. Compression Cast Brass Alloy Tee

  • Fast #
  • Part #MH15381NF
  • Item #4308806
  • Manufacturer Part #015381 250N
5 out of 5 Customer Rating
Brand image
Mueller Company

110® 3/4 in. Compression Cast Brass Alloy Tee

  • Fast #
  • Part #MH15381NF
  • Item #4308806
  • Manufacturer Part #015381 250N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
Compression
End Connections
Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Collection
110®
Fitting Type
Straight, Tee
Material
Cast Brass Alloy, Rubber, Stainless Steel
Material Type
410, SBR
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes