This product requires certification to purchase.

12 x 1-1/2 in. IP Ductile Iron and Stainless Steel Double Strap Saddle 12.62 - 14.38 in. 12.62 - 14.38 in.

Mueller Company

12 x 1-1/2 in. IP Ductile Iron and Stainless Steel Double Strap Saddle 12.62 - 14.38 in. 12.62 - 14.38 in.

  • Fast #
  • Part #MDR2S1262IPJ
  • Item #1392063
  • Manufacturer Part #DR 2 S 1262 IP 150
3.1 out of 5 Customer Rating
Brand image
Mueller Company

12 x 1-1/2 in. IP Ductile Iron and Stainless Steel Double Strap Saddle 12.62 - 14.38 in. 12.62 - 14.38 in.

  • Fast #
  • Part #MDR2S1262IPJ
  • Item #1392063
  • Manufacturer Part #DR 2 S 1262 IP 150
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Use on cast iron, ductile iron AWWA C900 PVC plastic, steel and A-C pipe
  • Rolled strap threads
  • Nitrile O-ring gasket
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
12 in
Pressure - Maximum
500 psig
Range (in)
12.62 in - 14.38 in
Tap Size
1-1/2 in
Characteristics & Features
Coating
Nylon
Fitting Type
Saddle
Material
Ductile Iron, Stainless Steel
Material Type
304L
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes