This product requires certification to purchase.

12 x 1 in. CC Bronze Single Strap Saddle

Mueller Company

12 x 1 in. CC Bronze Single Strap Saddle

  • Fast #
  • Part #MH13444G
  • Item #119462
  • Manufacturer Part #H13444330
5 out of 5 Customer Rating
Brand image
Mueller Company

12 x 1 in. CC Bronze Single Strap Saddle

  • Fast #
  • Part #MH13444G
  • Item #119462
  • Manufacturer Part #H13444330
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Size of tapping: 1"
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Tap Size
1 in
Characteristics & Features
Material
Bronze
Warranty & Product Information
AWWA
AWWA C-900
NSF Certified
Yes