This product requires certification to purchase.

12 x 4 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve

Mueller Company

12 x 4 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve

  • Fast #
  • Part #MH61512P
  • Item #1095801
  • Manufacturer Part #MH61512P
3.1 out of 5 Customer Rating
Brand image
Mueller Company

12 x 4 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve

  • Fast #
  • Part #MH61512P
  • Item #1095801
  • Manufacturer Part #MH61512P
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • For centrifugal cast iron, ductile iron and PVC Pipe
  • Please contact your local branch for availability in your area
  • Nominal size of main: 12"
  • Outlet flange: 4"
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
4 in
Fitting Sizes
12 in x 4 in
Characteristics & Features
Ductile Iron Class
CL250
Fitting Type
Reducing
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI B16.1