This product requires certification to purchase.

15 in. Plastic Meter Pit

Mueller Company

15 in. Plastic Meter Pit

  • Fast #
  • Part #M203CS1572FSBSN
  • Item #4834373
  • Manufacturer Part #203CS1572FSBSN
5 out of 5 Customer Rating
Brand image
Mueller Company

15 in. Plastic Meter Pit

  • Fast #
  • Part #M203CS1572FSBSN
  • Item #4834373
  • Manufacturer Part #203CS1572FSBSN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Height
72 in
Width
15 in
Characteristics & Features
Material
Plastic
Material Type
PVC, Polybutylene
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Meter Pit