This product requires certification to purchase.

15 x 14 in. Meter Box for Meter Box Lid

Mueller Company

15 x 14 in. Meter Box for Meter Box Lid

  • Fast #
  • Part #M203IS1514RAANN
  • Item #4601397
  • Manufacturer Part #203IS1514RAANN
3.7 out of 5 Customer Rating
Brand image
Mueller Company

15 x 14 in. Meter Box for Meter Box Lid

  • Fast #
  • Part #M203IS1514RAANN
  • Item #4601397
  • Manufacturer Part #203IS1514RAANN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Mueller inline EZ-SETTER meter box provides a means to quickly install a shallow set meter
  • Rigid 0.300 minimum wall PVC material holds shape and resists frost bridging
  • White interior aids visibility
  • Meter set is anchored to meter box wall to maintain alignment and stability
  • Male I.P. thread inlet and outlet connections accept a variety of Mueller service fittings
  • Attached bottom
  • Box with lock wing meter valve or dual check valve outlet for use with 5/8, 5/8 x 3/4 single and double meters
  • Lock wing ball valve (reduced port) meter inlet and coupling meter outlet
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
14 in
Diameter
15 in
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Brass, Plastic
Material Type
PVC
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Box