This product requires certification to purchase.

2 ft. Curved Handle Curb Box Key

Mueller Company

2 ft. Curved Handle Curb Box Key

  • Fast #
  • Part #MH10322K
  • Item #1603636
  • Manufacturer Part #010322 902
4.2 out of 5 Customer Rating
Brand image
Mueller Company

2 ft. Curved Handle Curb Box Key

  • Fast #
  • Part #MH10322K
  • Item #1603636
  • Manufacturer Part #010322 902
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with two-hole Erie style curb boxes
  • Curb key located on bottom of tool for turning on and off curb valves
  • Top of key has two sides with different functions
  • One side is a curved point for digging ice or dirt away from lid of box
  • Other side is a spanner wrench for removing lids
  • Requires Certification

Specifications

Handle Type:
Curved
Length:
2
Material:
Steel
Tool Type:
Curb Box Key