This product requires certification to purchase.

2 ft. x 4-1/2 in. Hydrant Extension Kit for Super Centurion® 200 and 250 Hydrants

Mueller Company

2 ft. x 4-1/2 in. Hydrant Extension Kit for Super Centurion® 200 and 250 Hydrants

  • Fast #
  • Part #MA31924
  • Item #2483541
  • Manufacturer Part #A319-020
3.4 out of 5 Customer Rating
Brand image
Mueller Company

2 ft. x 4-1/2 in. Hydrant Extension Kit for Super Centurion® 200 and 250 Hydrants

  • Fast #
  • Part #MA31924
  • Item #2483541
  • Manufacturer Part #A319-020
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4-1/2 in
Fitting Sizes
4-1/2 in
Length
2 ft
Characteristics & Features
Brand Model Compatibility
Centurion® Series 107 Fire Hydrant
Warranty & Product Information
FM Approved
No
NSF Certified
No
Product Type
Hydrant Extension Kit
UL Listed
No