2 in. Flared Brass Cap

You last purchased this on
 
Mueller Company

2 in. Flared Brass Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

2 in. Flared Brass Cap

  • Fast #
  • Part #MH15540NK
  • Item #4309231
  • Manufacturer Part #015540 550N
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Type:
MH15540NK