This product requires certification to purchase.

2 in. IPS x MIP Coupling

Mueller Company

2 in. IPS x MIP Coupling

  • Fast #
  • Part #MV15440NK
  • Item #3715795
  • Manufacturer Part #V15440 550N
4.4 out of 5 Customer Rating
Brand image
Mueller Company

2 in. IPS x MIP Coupling

  • Fast #
  • Part #MV15440NK
  • Item #3715795
  • Manufacturer Part #V15440 550N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
MPT
End Connections
Pack Joint x MPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes