This product requires certification to purchase.

2 in. MIP Brass Corporation Stop with Tee

Mueller Company

2 in. MIP Brass Corporation Stop with Tee

  • Fast #
  • Part #MB296910NK
  • Item #4346431
  • Manufacturer Part #B-2969-10NL
4.2 out of 5 Customer Rating
Brand image
Mueller Company

2 in. MIP Brass Corporation Stop with Tee

  • Fast #
  • Part #MB296910NK
  • Item #4346431
  • Manufacturer Part #B-2969-10NL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MIPS
End Connection 2
MIPS
End Connections
MIPS
Inlet Service Size
2 in
Characteristics & Features
Material
Brass
OutletMeter Size
2 in
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No