This product requires certification to purchase.

2 in. Pack Joint x Threaded Brass Coupling

Mueller Company

2 in. Pack Joint x Threaded Brass Coupling

  • Fast #
  • Part #MV15440550NJ
  • Item #3715835
  • Manufacturer Part #V15440 550NJ
5 out of 5 Customer Rating
Brand image
Mueller Company

2 in. Pack Joint x Threaded Brass Coupling

  • Fast #
  • Part #MV15440550NJ
  • Item #3715835
  • Manufacturer Part #V15440 550NJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Straight coupling
  • Mueller Pack Joint Connection for IPS PVC pipe x M.I.P. thread
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Threaded
End Connections
Pack Joint x Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Brass, Plastic, Rubber
Material Type
C83600, Nitrile, Polypropylene
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No