This product requires certification to purchase.

2 in. Compression x Meter Flanged Cast Brass Alloy Angle Meter Valve

Mueller Company

2 in. Compression x Meter Flanged Cast Brass Alloy Angle Meter Valve

  • Fast #
  • Part #MB24276NK
  • Item #3715721
  • Manufacturer Part #024276 550N
5 out of 5 Customer Rating
Brand image
Mueller Company

2 in. Compression x Meter Flanged Cast Brass Alloy Angle Meter Valve

  • Fast #
  • Part #MB24276NK
  • Item #3715721
  • Manufacturer Part #024276 550N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Longevity - designed for strength and durability, especially at the critical ball-to-stem connection
  • Blow-out-proof stem prevents stem ejection and assures reliability
  • True bi-directional flow capability in all styles
  • Quarter-turn check is located under the valve cap
  • Location and strength of material around the check help prevent breakage or leaks should overtorquing occur
  • The enlarged cap on curb valves is easy to locate and turn in the curb box or pit
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Meter Flanged
End Connections
Compression x Meter Flanged
Pressure Class
300#
Pressure - Maximum
300 psi
Valve Size
2 in
Characteristics & Features
Material
Cast Brass Alloy
Valve Seat Material
Buna-N
Warranty & Product Information
ASTM
ASTM B62
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes