This product requires certification to purchase.

2 in. FIP x Meter Flanged Ball Valve with Lockwing

Mueller Company

2 in. FIP x Meter Flanged Ball Valve with Lockwing

  • Fast #
  • Part #MB24337NK
  • Item #3715856
  • Manufacturer Part #024337 550N
5 out of 5 Customer Rating
Brand image
Mueller Company

2 in. FIP x Meter Flanged Ball Valve with Lockwing

  • Fast #
  • Part #MB24337NK
  • Item #3715856
  • Manufacturer Part #024337 550N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • With lockwing and check
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Meter Flanged
End Connections
FPT x Meter Flanged
Valve Size
2 in
Characteristics & Features
Material
Bronze
Warranty & Product Information
ANSI
ANSI B1.20.1
ASTM
ASTM B62
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes