This product requires certification to purchase.

2 in. FIP x Pack Joint Brass Straight Coupling

Mueller Company

2 in. FIP x Pack Joint Brass Straight Coupling

  • Fast #
  • Part #MV15442NK
  • Item #3997304
  • Manufacturer Part #V15442 NK
5 out of 5 Customer Rating
Brand image
Mueller Company

2 in. FIP x Pack Joint Brass Straight Coupling

  • Fast #
  • Part #MV15442NK
  • Item #3997304
  • Manufacturer Part #V15442 NK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM D-2000
End Connection 1:
FIPS
End Connection 2:
Pack Joint
End Connections:
FIPS x Pack Joint
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
UL Listed:
No