This product requires certification to purchase.

2 in. MIPT Cast Brass Alloy Ball Corp Valve

Mueller Company

2 in. MIPT Cast Brass Alloy Ball Corp Valve

  • Fast #
  • Part #MB2969NK
  • Item #3715760
  • Manufacturer Part #002969 550N
5 out of 5 Customer Rating
Brand image
Mueller Company

2 in. MIPT Cast Brass Alloy Ball Corp Valve

  • Fast #
  • Part #MB2969NK
  • Item #3715760
  • Manufacturer Part #002969 550N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Blow-out proof stem design prevents separation and assures dependable, safe operation
  • Straight design allows maximum flow with minimum pressure loss
  • Double O-ring stem seals are supported in precision machined grooves and provide secure, leak tight sealing
  • End piece O-ring provides secondary seal to prevent leakage
  • Extra strong key to ball connection provides strong, reliable performance and resists breakage
  • Stem rotation full 360 degree
  • Fluorocarbon coated ball ensures smooth, easy turning operation
  • Longevity - designed for strength and durability, especially at the critical ball-to-stem connection
  • True bi-directional flow capability in all styles
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Inlet Service Size
2 in
Length
6-2/5 in
Pressure Class
300#
Pressure - Maximum
300 psi
Valve Size
2 in
Characteristics & Features
Material
Cast Brass Alloy, Stainless Steel
OutletMeter Size
2 in
Valve Seat Material
Buna-N
Warranty & Product Information
ASTM
ASTM B62
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes