This product requires certification to purchase.

2 x 12 in. Flanged Straight Ball Valve Meter Inlet with Bypass

Mueller Company

2 x 12 in. Flanged Straight Ball Valve Meter Inlet with Bypass

  • Fast #
  • Part #MB242700NK12
  • Item #4488286
  • Manufacturer Part #105B2427----00N
4.7 out of 5 Customer Rating
Brand image
Mueller Company

2 x 12 in. Flanged Straight Ball Valve Meter Inlet with Bypass

  • Fast #
  • Part #MB242700NK12
  • Item #4488286
  • Manufacturer Part #105B2427----00N
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Meter size: 2"
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Height
12 in
Characteristics & Features
Fitting Type
Straight
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes