This product requires certification to purchase.

3/4 x 3 in. Stainless Steel Repair Clamp

Mueller Company

200 Series Pipe-Saver® 3/4 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #M210030105
  • Item #3966273
  • Manufacturer Part #210-03-0105
3.3 out of 5 Customer Rating
Brand image
Mueller Company

200 Series Pipe-Saver® 3/4 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #M210030105
  • Item #3966273
  • Manufacturer Part #210-03-0105
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Repair holes
  • Repair splits
  • Heavy bolt shoulders prevent turning in lug
  • Steel bolt has rolled, spin-fit threads to speed installation
  • Heavy, hex nut provides more thread contact for greater strength
  • Type 304L stainless steel band
  • Ductile iron lugs are shaped to provide uniform clamping pressure on pipe
  • Maximum water working pressure for properly installed clamps with nuts tightened to 500 inch-pounds torque
  • 1/2 in - 4 in 350 psig (2400 kPa/24 brag); 6 in - 8 in 200 psig (1375 kPa/14 brag);10 in - 12 in 150 psi; 14 in - 16 in 100 psi (700 kPa/7 brag), 18 in - 24 in 60 psi (425 kPa/4 brag)
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-1/20 in
Fits Pipe Size
3/4 in
Length
3 in
Pressure - Maximum
350 psig
Characteristics & Features
Collection
200 Series Pipe-Saver®
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
304L, NBR
Warranty & Product Information
Application
Steel Pipe
NSF Certified
No
Product Type
Repair Clamp
UL Listed
No