This product requires certification to purchase.

3/4 in. CC Taper Threaded Cast Brass Alloy Ball Valve Corporation Stop

Mueller Company

3/4 in. CC Taper Threaded Cast Brass Alloy Ball Valve Corporation Stop

  • Fast #
  • Part #MB25005NF
  • Item #4309337
  • Manufacturer Part #025005 250N
5 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. CC Taper Threaded Cast Brass Alloy Ball Valve Corporation Stop

  • Fast #
  • Part #MB25005NF
  • Item #4309337
  • Manufacturer Part #025005 250N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
CC
End Connection 2
CC
End Connections
CC
Inlet Service Size
3/4 in
Characteristics & Features
Material
Cast Brass Alloy
OutletMeter Size
3/4 in
Warranty & Product Information
ANSI
ANSI C800
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No