This product requires certification to purchase.

3/4 in. CC x Compression Cast Brass Alloy Corporation Valve

Mueller Company

3/4 in. CC x Compression Cast Brass Alloy Corporation Valve

  • Fast #
  • Part #MH15008NF
  • Item #3715765
  • Manufacturer Part #015008 250N
4.1 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. CC x Compression Cast Brass Alloy Corporation Valve

  • Fast #
  • Part #MH15008NF
  • Item #3715765
  • Manufacturer Part #015008 250N
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Straight through design allows maximum flow with minimum pressure loss
  • Key and body are precision machined to assure sealing surfaces match
  • Key nut is designed so overtightening will strip stem threads instead of breaking stem
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
CC
End Connection 2
Compression
End Connections
CC x Compression
Inlet Service Size
3/4 in
Length
3-33/50 in
Pressure Class
100#
Pressure - Maximum
100 psi
Valve Size
3/4 in
Characteristics & Features
Material
Cast Brass Alloy
Warranty & Product Information
ANSI
ANSI C800
ASTM
ASTM B62
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes