This product requires certification to purchase.

3/4 in. Compression Brass Union

Mueller Company

3/4 in. Compression Brass Union

  • Fast #
  • Part #MG15403NF
  • Item #9195148
  • Manufacturer Part #G15403N
4.4 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. Compression Brass Union

  • Fast #
  • Part #MG15403NF
  • Item #9195148
  • Manufacturer Part #G15403N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Straight three part union
  • Mueller grip for CTS O.D. tubing-both ends
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight, Union
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes