This product requires certification to purchase.

3/4 in. Compression In-Line Ball Curb Valve

Mueller Company

3/4 in. Compression In-Line Ball Curb Valve

  • Fast #
  • Part #MB25155NF
  • Item #4308366
  • Manufacturer Part #025155 250N
3.7 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. Compression In-Line Ball Curb Valve

  • Fast #
  • Part #MB25155NF
  • Item #4308366
  • Manufacturer Part #025155 250N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Valve Size
3/4 in
Characteristics & Features
Material
Brass
Warranty & Product Information
ANSI
ANSI C800
ASTM
ASTM B62
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No