This product requires certification to purchase.

3/4 in. Compression x Meter Swivel Nut Cast Brass Alloy Metering Valve

Mueller Company

3/4 in. Compression x Meter Swivel Nut Cast Brass Alloy Metering Valve

  • Fast #
  • Part #MB24350RNF
  • Item #4425259
  • Manufacturer Part #024350 R 250N
4.8 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. Compression x Meter Swivel Nut Cast Brass Alloy Metering Valve

  • Fast #
  • Part #MB24350RNF
  • Item #4425259
  • Manufacturer Part #024350 R 250N
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Meter Swivel Nut
End Connections
Compression x Meter Swivel Nut
Valve Size
3/4 in
Characteristics & Features
Material
Cast Brass Alloy, Stainless Steel
Material Type
Nitrile, EPDM
Warranty & Product Information
ANSI
ANSI B1.20.1
ASTM
ASTM B62
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes