This product requires certification to purchase.

3/4 in. CTS Pack Joint Water Service Brass Tee

Mueller Company

3/4 in. CTS Pack Joint Water Service Brass Tee

  • Fast #
  • Part #MP15381NF
  • Item #4309332
  • Manufacturer Part #P15381 250N
3.1 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. CTS Pack Joint Water Service Brass Tee

  • Fast #
  • Part #MP15381NF
  • Item #4309332
  • Manufacturer Part #P15381 250N
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connection 3
Pack Joint
End Connections
Pack Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes