This product requires certification to purchase.

3/4 in. CTS Plastic Insert Stiffener

Mueller Company

3/4 in. CTS Plastic Insert Stiffener

  • Fast #
  • Part #M504281
  • Item #76317
  • Manufacturer Part #504281
3.5 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. CTS Plastic Insert Stiffener

  • Fast #
  • Part #M504281
  • Item #76317
  • Manufacturer Part #504281
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

All Sizes


Product Details

Product Description
  • For 110 compression connection
  • 0.657 in - 0.685 in tubing/pipe inner diameter
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Characteristics & Features
Fitting Type
Insert Stiffener
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes