This product requires certification to purchase.

3/4 in. Female Flare x IPS Brass Coupling

Mueller Company

3/4 in. Female Flare x IPS Brass Coupling

  • Fast #
  • Part #MH15073NF
  • Item #3715709
  • Manufacturer Part #015073 250N
5 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. Female Flare x IPS Brass Coupling

  • Fast #
  • Part #MH15073NF
  • Item #3715709
  • Manufacturer Part #015073 250N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Push
End Connections
Flare x Push
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-21/25 in
Characteristics & Features
Fitting Type
Straight, Coupling
Material
Brass
Warranty & Product Information
ASTM
ASTM B152
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UL Listed
No