This product requires certification to purchase.

3/4 in. Female Threaded x Copper Flared Nut Brass Coupling

Mueller Company

3/4 in. Female Threaded x Copper Flared Nut Brass Coupling

  • Fast #
  • Part #MH15486NF
  • Item #4308920
  • Manufacturer Part #015486 250N
5 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. Female Threaded x Copper Flared Nut Brass Coupling

  • Fast #
  • Part #MH15486NF
  • Item #4308920
  • Manufacturer Part #015486 250N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Flare
End Connections
FPT x Flare
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No