This product requires certification to purchase.

3/4 in. Flared Ball Curb Stop

Mueller Company

3/4 in. Flared Ball Curb Stop

  • Fast #
  • Part #MB25204NF
  • Item #4326267
  • Manufacturer Part #025204 250N
3.7 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. Flared Ball Curb Stop

  • Fast #
  • Part #MB25204NF
  • Item #4326267
  • Manufacturer Part #025204 250N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Blow-out proof stem design prevents separation and assures dependable, safe operation
  • Optimized key to ball connection provides strong, reliable performance and resists breakage
  • Double O-ring stem seals are supported in precision machined grooves and provide secure, leak tight sealing
  • End piece O-ring provides secondary seal to prevent leakage
  • Quarter turn check is integrally cast on body to assure positive action
  • Fluorocarbon coated ball ensures smooth, easy turning operation
  • Stainless steel reinforced seat assures reliable seal under full flow and pressure
  • Heavy brass components constructed of solid brass
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Inlet Service Size
3/4 in
Length
4-11/50 in
Pressure - Maximum
300 psi
Characteristics & Features
Material
Cast Brass Alloy
OutletMeter Size
3/4 in
Valve Seat Material
Stainless Steel
Warranty & Product Information
ANSI
ANSI B1.20.1
ASTM
ASTM B62
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes