This product requires certification to purchase.

3/4 in. Flared Copper Tube Nut

Mueller Company

3/4 in. Flared Copper Tube Nut

  • Fast #
  • Part #MH15430F
  • Item #1432641
  • Manufacturer Part #015430 250
3.8 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. Flared Copper Tube Nut

  • Fast #
  • Part #MH15430F
  • Item #1432641
  • Manufacturer Part #015430 250
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Warranty & Product Information
AWWA
AWWA C-800
NSF
NSF 61
NSF Certified
Yes
Product Type
Flare Nut