3/4 in. IPS x MIPT Brass Coupling
3/4 in. IPS x MIPT Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For connection of CTS PE and MIP
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM D2000
- AWWA:
- AWWA C800
- End Connection 1:
- Push
- End Connection 2:
- MPT
- End Connections:
- Push x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes