This product requires certification to purchase.

3/4 in. Meter Idler

Mueller Company

3/4 in. Meter Idler

  • Fast #
  • Part #MH10887NF
  • Item #4715835
  • Manufacturer Part #250H10887-----N
4 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. Meter Idler

  • Fast #
  • Part #MH10887NF
  • Item #4715835
  • Manufacturer Part #250H10887-----N
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
9 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No