This product requires certification to purchase.

3/4 in. Meter Rubber Washer

Mueller Company

3/4 in. Meter Rubber Washer

  • Fast #
  • Part #MH10895F
  • Item #63720
  • Manufacturer Part #010895 250
3.9 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. Meter Rubber Washer

  • Fast #
  • Part #MH10895F
  • Item #63720
  • Manufacturer Part #010895 250
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification
Dimensions & Measurements
End Connection 1
Meter
End Connections
Meter
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight
Material
Rubber
Warranty & Product Information
AWWA
AWWA C-800
NSF
NSF 61
NSF Certified
Yes
Product Type
Washer