This product requires certification to purchase.

3/4 x 3/4 in. CTS Compression Curb Stop with Drain

Mueller Company

3/4 x 3/4 in. CTS Compression Curb Stop with Drain

  • Fast #
  • Part #MH15219NF
  • Item #4309277
  • Manufacturer Part #015219 250N
5 out of 5 Customer Rating
Brand image
Mueller Company

3/4 x 3/4 in. CTS Compression Curb Stop with Drain

  • Fast #
  • Part #MH15219NF
  • Item #4309277
  • Manufacturer Part #015219 250N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Pressure - Maximum
300 psi
Valve Size
3/4 in
Characteristics & Features
Material
Bronze
Warranty & Product Information
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes