This product requires certification to purchase.

6-1/2 ft. x 1 in. Arch Pattern Curb Box (Less Rod)

Mueller Company

300™ Ball 6-1/2 ft. x 1 in. Arch Pattern Curb Box (Less Rod)

  • Fast #
  • Part #MH1031420911
  • Item #4491336
  • Manufacturer Part #H1031420911
3.7 out of 5 Customer Rating
Brand image
Mueller Company

300™ Ball 6-1/2 ft. x 1 in. Arch Pattern Curb Box (Less Rod)

  • Fast #
  • Part #MH1031420911
  • Item #4491336
  • Manufacturer Part #H1031420911
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For 1/2" - 1" curb stops
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1 in
Length
6-1/2 ft
Characteristics & Features
Collection
300™ Ball
Material
Cast Iron
Warranty & Product Information
IAPMO Listed
No
Product Type
Curb Box, Lower Rod