This product requires certification to purchase.

3/4 in. Compression x Female Brass Coupling

Mueller Company

3/4 in. Compression x Female Brass Coupling

  • Fast #
  • Part #ME15072NF
  • Item #4309175
  • Manufacturer Part #E15072 250N
5 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. Compression x Female Brass Coupling

  • Fast #
  • Part #ME15072NF
  • Item #4309175
  • Manufacturer Part #E15072 250N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Female
End Connections
Compression x Female
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No