This product requires certification to purchase.

3/4 in. Flared Brass Coupling

Mueller Company

3/4 in. Flared Brass Coupling

  • Fast #
  • Part #MH15505NF
  • Item #4309601
  • Manufacturer Part #015505 250N
5 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. Flared Brass Coupling

  • Fast #
  • Part #MH15505NF
  • Item #4309601
  • Manufacturer Part #015505 250N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Instrumental in introducing the copper flare connection to the water industry as an alternative to the old lead connections
  • Convex surface - in nut opposes convex surface on body to provide a line contact, assuring greater pullout resistance and a dependable seal
  • Extra long skirt - on copper flare nut provides added support to tubing and reduces possibility of leaks
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
Spigot
End Connection 2:
Flare
End Connections:
Spigot x Flare
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-64/79 in
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes