This product requires certification to purchase.

3/4 x 1/4 in. Brass Meter Coupling

Mueller Company

3/4 x 1/4 in. Brass Meter Coupling

  • Fast #
  • Part #MH10892F
  • Item #308705
  • Manufacturer Part #H10892
5 out of 5 Customer Rating
Brand image
Mueller Company

3/4 x 1/4 in. Brass Meter Coupling

  • Fast #
  • Part #MH10892F
  • Item #308705
  • Manufacturer Part #H10892
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
3/4 in
Fitting Size 2
1/4 in
Fitting Sizes
3/4 in x 1/4 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications