This product requires certification to purchase.

4 x 3/4 in. CC Bronze Double Strap Saddle

Mueller Company

4 x 3/4 in. CC Bronze Double Strap Saddle

  • Fast #
  • Part #MBR2S0474CCF
  • Item #4349495
  • Manufacturer Part #BR2S0474CC
5 out of 5 Customer Rating
Brand image
Mueller Company

4 x 3/4 in. CC Bronze Double Strap Saddle

  • Fast #
  • Part #MBR2S0474CCF
  • Item #4349495
  • Manufacturer Part #BR2S0474CC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Tap size: 3/4"
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in
Pressure - Maximum
200 psi
Tap Size
3/4 in
Characteristics & Features
Material
Bronze, Stainless Steel
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes