This product requires certification to purchase.

5/8 x 2-1/8 in. Alloy Steel Tapered Screw Plug

Mueller Company

5/8 x 2-1/8 in. Alloy Steel Tapered Screw Plug

  • Fast #
  • Part #M514259
  • Item #1095827
  • Manufacturer Part #514259
5 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 2-1/8 in. Alloy Steel Tapered Screw Plug

  • Fast #
  • Part #M514259
  • Item #1095827
  • Manufacturer Part #514259
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Male Threaded
End Connections
Male Threaded
Fits Pipe Size
5/8 in
Length
2-1/8 in
Characteristics & Features
Material
Alloy Steel
Warranty & Product Information
Application
Boiler, Pipelines, Tanks
NSF Certified
No
Product Type
Tapered Screw Plug
UL Listed
No