This product requires certification to purchase.

5/8 x 3/4 in. Angle Check Valve

Mueller Company

5/8 x 3/4 in. Angle Check Valve

  • Fast #
  • Part #MH14466ANEF
  • Item #4309535
  • Manufacturer Part #014466 A215N
5 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 in. Angle Check Valve

  • Fast #
  • Part #MH14466ANEF
  • Item #4309535
  • Manufacturer Part #014466 A215N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lead-Free
  • Please contact your local branch for availability in your area
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Lock Nut
End Connection 2
Compression
End Connections
Lock Nut x Compression
Valve Size
5/8 in x 3/4 in
Characteristics & Features
Valve Body Material
Cast Iron
Valve Type
Check Valve
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UL Listed
No