This product requires certification to purchase.

5/8 x 3/4 in. Compression 90 Degree Elbow Bend (Less Nut)

Mueller Company

5/8 x 3/4 in. Compression 90 Degree Elbow Bend (Less Nut)

  • Fast #
  • Part #MH14207NEFF
  • Item #4424434
  • Manufacturer Part #014207 215N
4.2 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 in. Compression 90 Degree Elbow Bend (Less Nut)

  • Fast #
  • Part #MH14207NEFF
  • Item #4424434
  • Manufacturer Part #014207 215N
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Lead-Free
  • Please contact your local branch for availability in your area
  • Meter size 5/8"x 3/4" or 3/4"
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Lock Nut
End Connection 2
Compression
End Connections
Lock Nut x Compression
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Characteristics & Features
Fitting Type
Reducing
Material
Cast Brass Alloy
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes