This product requires certification to purchase.

5/8 x 3/4 in. Meter Angle Stop

Mueller Company

5/8 x 3/4 in. Meter Angle Stop

  • Fast #
  • Part #MH14267NEFF
  • Item #4424367
  • Manufacturer Part #014267 215N
3.7 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 in. Meter Angle Stop

  • Fast #
  • Part #MH14267NEFF
  • Item #4424367
  • Manufacturer Part #014267 215N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • With lockwing and check
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Inlet Service Size
3/4 in
Characteristics & Features
Material
Brass
OutletMeter Size
5/8 in
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes