This product requires certification to purchase.

5/8 x 3/4 in. Meter Swivel Nut x FIPS Brass Dual Check Valve

Mueller Company

5/8 x 3/4 in. Meter Swivel Nut x FIPS Brass Dual Check Valve

  • Fast #
  • Part #MH14242NEFF
  • Item #3715669
  • Manufacturer Part #014242 215N
4.4 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 in. Meter Swivel Nut x FIPS Brass Dual Check Valve

  • Fast #
  • Part #MH14242NEFF
  • Item #3715669
  • Manufacturer Part #014242 215N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter Swivel Nut
End Connection 2
FIPS
End Connections
Meter Swivel Nut x FIPS
Valve Size
5/8 in x 3/4 in
Characteristics & Features
Valve Body Material
Brass
Valve Type
Dual Check Valve
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No