This product requires certification to purchase.

5/8 x 3/4 x 12 in. Meter Yoke with Deep Union

Mueller Company

5/8 x 3/4 x 12 in. Meter Yoke with Deep Union

  • Fast #
  • Part #MB2404R253NEF12
  • Item #4479634
  • Manufacturer Part #239B2404-R2-53-N
4.4 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 x 12 in. Meter Yoke with Deep Union

  • Fast #
  • Part #MB2404R253NEF12
  • Item #4479634
  • Manufacturer Part #239B2404-R2-53-N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Meter size: 5/8" x 3/4"
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter Yoke
End Connection 2
Meter Yoke
End Connections
Meter Yoke
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Height
12 in
Characteristics & Features
Fitting Type
Reducing
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes